4" Aluminum Male Short Shank Coupling
Write a Review
|
Questions & Answers (0)
Product Description
For use with hoses handling water and other liquids. Aluminum Male IPT threads. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose.
PRICE
$22.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 6-1/2 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
| Size | 4 |
| Coupling Size | 4" |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Male |
| Color | Gold |
| Manufacturers Part Number | 43077260 |
| Brand | Apache Hose & Belting |