Aluminum dust cap with locking arms to prevent couplings from pulling apart during operation. Allows you to connect fittings without the need for threading tools, lugs, twisting, springs, or snaps. Dust caps are used in conjunction with male adapters
4 " Dia. Type DC Aluminum Spec Dust Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Height | 5 in |
| Weight | 2 lbs |
| Size | 4 |
| Coupling Size | 4" |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Dust Cap |
| Color | Silver |
| Manufacturers Part Number | 50400310 |
| Brand | Apache Hose & Belting |