Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB325309

MPN #: 25091312

4" Ready Set Staple Tool (RSC187-4)

Product Description
Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.

PRICE
$509.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth7.25 in
Height5-1/2 in

Product Details

TypeReady Set Staple Tool
MaterialStainless Steel
Package Quantity1
ColorMulti-Colored
BrandApache Hose & Belting