Site Detachable Towable Wheeled DollyLP413 and running gear is provided as an accessory for towing up to a 30FT LINKUP Conveyor around the site. The center wheel frame is bolted or pinned into position along the length of the conveyor. The hitching drawbar frame is positioned at either end and bolted/pinned into place. Supplied with a detachable towbar that's mounted with a 2" ball hitch.
Site Detachable Towable Wheeled Dolly and Hitch for LINKUP 400 Series Conveyors
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Site Detachable Towable Wheeled Dolly and Hitch |
| Manufacturers Part Number | LP412 |
| Type | Accessory |
| Material | Steel |
| Brand | InterQuip |
Related Products
The Low Profile, Extra Firm IQ900 Plain/Smooth Belt Scraper / Finger Cleaner is engineered to deliver enhanced, high-performance cleaning for conveyor belts up to 36 inches wide. Designed with a durable red polyurethane body and reinforced with stainless steel tips, this low-profile, extra firm finger-style cleaner is built for aggressive carryback removal in demanding environments. Universal mounting brackets allow for side or under-belt installation flexibility. The extra firm construction allows for more aggressive scraping action while still minimizing belt wear. The result is ...
The IQ600 Plain/Smooth Belt Scraper/Finger Cleaner is engineered to deliver reliable, efficient cleaning for conveyor belts up to 24 inches wide. Universal mounting brackets allow for side or under-belt installation flexibility. Designed with a durable green polyurethane body and reinforced with stainless steel tips, this finger-style cleaner provides long-lasting performance in demanding environments. Its flexible finger design maintains consistent contact with the belt surface, effectively removing carryback while minimizing belt wear. The result is improved conveyor efficiency, reduced ...
OPTIONAL 3/4 HP UPGRADE FOR Omni Metalcraft POWER BELT CONVEYOR Totally enclosed 3/4 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts. 60 FPM. Allows for higher conveyor load capacities than with the standard 1/2 HP motor. NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to. 12"W Belt = 500 cap. lbs. 20-24"W Belt = 390 cap. lbs. Load ...
Ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), Alligator Ready Set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market Applications: ...
12" Ready Set Staple Belt Lacing, Stainless (RS125SJ12) - 4 Pk Ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), Alligator Ready Set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the ...