Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB484103

MPN #: 98128180

2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ M x F Aluminum Short Shanks

Product Description
Features:

  • EPDM Rubber With Polyethylene Helix
  • Lightweight, Rugged, Flexible Suction/Discharge Hose
  • Use for Agricultural, Rental, Mining & Construction
  • Polyethylene Helix Reinforcement Serves as a Scuff Strip
PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width9/16 in
Weight14.9 lbs
Diameter2 in

Product Details

MaterialEPDM Rubber, Aluminum
DescriptionHose W/Connections
ColorYellow
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98128180
PSI60 psi
BrandApache Hose & Belting