Durham Mfg.® Steel Drawer, 13-5/16"W x 19-1/2"D, Gray
|
Questions & Answers (0)
Product Description
This optional drawer for 14000 lbs capacity workbenches features durable all steel construction and a durable gray powder coat finish. Two adjustable runners hang on the formed lip under the work surface and drawers bolt easily to runners using fasteners provided. Convenient recessed handle. Opens and closes easily on ball bearing slides. Lock and 2 keys are included.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/16 in |
| Depth | 19-3/16 in |
| Height | 5-3/8 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Drawer |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 177-DRAWER-95 |
| Brand | Durham Mfg. |