Global Industrial
Model # :WB493772
Global Industrial Steel Drawer for 24" Deluxe Machine Table
Write a Review
|
Questions & Answers (0)
Product Description
Provide additional storage with the Global Industrial® Steel Drawer for 18" Deluxe Machine Table. Made of heavy duty 12 gauge steel, this drawer is ideal for creating extra space to hold tools and equipment around your workspace. Compatible with Global Industrial® Deluxe Machine Table models 493763, 493764, 493765, 493766, and 493767. 1 Year Limited Warranty.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/16 in |
| Depth | 19-3/16 in |
| Height | 5-1/16 in |
| Weight Capacity | 100 lbs |
| Weight | 18 lbs |
Product Details
| Type | Drawer |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 493772 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |