Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB1409132

MPN #: AD-BENW2-WHE

Highwood® Lehigh 4' Outdoor Bench, White

Product Description
Highwood® synthetic wood is truly "Nature's Closest Rival" and is the world's most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, Highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride. This elegant and hand-crafted Lehigh bench features a traditional design with vertical seatback slats. Available in both a 4ft and 5ft width option, the durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the Highwood® "Lehigh Collection" which features a traditional bench, a backless bench, a porch swing plus rocking & traditional garden chair options.

Features:
  • 100% Made in the USA
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • "Clean" looks with minimal hardware visible
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500lb weight capacity
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the Highwood® "Lehigh Collection" - featuring traditional & backless benches, porch swings plus rocking & traditional garden chair options…all with the same elegant design features
  • Assembled 5ft bench = 64"W x 35"H x 25"D (50lbs)
  • Assembled 4ft bench = 52"W x 35"H x 25"D (45lbs)
  • Some assembly required


PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width25 in
Height35 in
Weight45 lbs

Product Details

TypeBacked Bench
Frame Color FamilyBrown
ColorWhite
MaterialSynthetic Wood
Frame MaterialRecycled Plastic
Arm TypeFixed
Manufacturers Part NumberAD-BENW2-WHE
Mounting StylePortable
CollectionLehigh
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use