Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Sequoia Professional

Model # :WBB3128712

MPN #: CM-BENSQ41-BKE

Sequoia Professional Weldon 4' Backless Picnic Bench, Black

Product Description
The Weldon backless picnic style bench delivers all of the above in elegant style. Simple and timeless in design, it comes in a range of wood-tone colors and is available in 4ft and 6ft lengths. This item is supplied with hardware to connect security brackets (also supplied) to the legs…you can then use your choice of a bolt (not supplied) to secure the brackets into the ground. Maintenance is a breeze, just power wash on a wide or medium nozzle to remove surface grime. Leave this product in place year-round and it will always look like new. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500-pound weight capacity. Some assembly required.
Standard colors include Black, Weathered Acorn, and Coastal Teak and require 3-5 days for order fulfilment. Special Order colors include Charleston Green, Dried Sage, Nantucket Blue, Toffee, Tuscan Taupe, White, and Whitewash and require a 2-4 week lead time.
Since 2003, Highwood USA has been a world leader in the production of the highest quality semi-structural synthetic wood for outdoor use. That ability was quickly tapped in 2005-06 by some of the biggest names in the Theme Park business and now our material can be found from Florida to Tokyo in furniture & building projects. It is also the most commonly used material on hot-tubs/spas for more than a decade…the biggest names in the industry use our material to build their cabinets.
Fast forward to 2019 and we now build our own residential furniture brands, delivering the same unrivalled natural-wood beauty with the luxury of no-fuss ownership…allowing families and friends to spend their time making memories in their outdoor living spaces.
Our material is still used in custom outdoor commercial projects around the world. The natural wood-like tones, grained texture, and color-fast durability make it an obvious replacement to wood…and unlike other plastic wood products, it doesn't have a wax-like look or feel. This track record of success in commercial environments and in manufacturing high-quality outdoor furniture led to the launch of Sequoia Professional - products designed to be beautiful, functional, durable and investment grade.

Features:
  • 100% Made in the USA – we believe in quality and integrity
  • Sustainable products - made with recycled plastics in a green facility
  • Commercial Grade- manufactured to withstand the demands of high-traffic areas
  • Looks just like real wood – our high-grade poly is the most authentic real-wood look on the market
  • Ultra-low maintenance – power wash it anytime and it looks as good as new
  • 4-Season material- built to withstand all 4 seasons and a range of climates


PROMOTIONAL PRICE
$679.00

was $719.00
Save $40.00 (6%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-7/8 in
Width15-7/8 in
Height17-1/2 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilyBlack
ColorBlack
Number of Seats2
MaterialRecycled Plastic
Frame MaterialRecycled Plastic
Arm TypeArmless
Mounting StyleSurface
CollectionWeldon
BrandSequoia Professional

Warranty

Warranty3 Years yr