Satco 76-277 4 Light - 24" - Vanity - w/Diamond "U" Channel Glass White
|
Questions & Answers (0)
Product Description
4 Light - 24" - Vanity - w/Diamond "U" Channel Glass
This Four Light 7" Diamond "U" Channel fixture is beautifully finished in White and features a White Diamond Glass. This fixture uses (4) 60W A19 max./Medium base bulbs.
This Four Light 7" Diamond "U" Channel fixture is beautifully finished in White and features a White Diamond Glass. This fixture uses (4) 60W A19 max./Medium base bulbs.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 4-1/4 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 76-277 |
| Number of Lights | 4 |
| Brand | Satco |