Nuvo 60/1835 Dupont-4 Light Vanity & Wall, Satin White, Brushed Nickel, 30"W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/1835 Dupont-4 Light Vanity & Wall, Satin White, Brushed Nickel, 30"W X 8"H
The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 7-3/4 in |
| Height | 8 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/1835 |
| Bulb Type | A19 |
| Number of Lights | 4 |
| Brand | Satco |