Perfect Products 4" Metal Replacement Blades for Short Handle Scraper, 10/Pack - RB05
Write a Review
|
Questions & Answers (0)
Product Description
4" metal replacement blades for short handle scraper SH04 (sold separately). 10/pack.
PRICE
$8.00
36
36
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 24 in |
| Weight | 0.5 lbs |
| Cleaning Width | 4 in |
Product Details
| Type | Replacement Blades |
| Color | Silver |
| For Use With | SH04 |
| Blade Material | Metal |
| Material | Metal |
| Package Quantity | 10 |
| Description | Metal Replacement Blades |
| Manufacturers Part Number | RB05 |
| Brand | Perfect Products |