Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181715

MPN #: NE300

Unger® 12" Stainless Steel "S" Channel Replacement Blade, Black

Product Description
Lighter weight yet stronger than brass. Channel, and rubber blade.

Features:
  • Cleans any smooth, flat surface
  • Notched stainless steel channel with soft rubber
  • For use with: Unger® ErgoTec® Handle, SwivelLoc Handle 0 Degree, SwivelLoc Handle 30 Degree, XL Handle, Pro Stainless Steel Handle


PRICE
$13.75

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Weight0.2 lbs
Cleaning Width12 in

Product Details

TypeReplacement Blades
MaterialRubber
Package Quantity1
DescriptionS Channel Replacement Blade
ColorBlack
Manufacturers Part NumberNE300
For Use WithUnger® ErgoTec® Handle, SwivelLoc Handle 0 Degree/30 Degree, XL Handle
Blade MaterialRubber
BrandUnger