Libman Commercial Replacement Blade for 24" Flex-Blade Floor Squeegee - 1059 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Libman Commercial 24" Flex Blade Floor Squeegee Refill Blade serves as the replacement blade for the Libman Commercial #1014. It is a flexible rubber blade made of black, closed cell foam rubber. The rubber blade slides easily and firmly into the metal brace, and a single screw secures it in place.
PRICE
$117.60 Sold in packages of 12 / $9.80 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3/4 in |
| Height | 2 in |
| Weight | 0.5 lbs |
| Cleaning Width | 24 in |
Product Details
| Material | Rubber |
| Package Quantity | 12 |
| Description | 24" Flex Blade Floor Squeegee Refill |
| Color | Black |
| Manufacturers Part Number | 1059 |
| For Use With | Squeegee Set #1014 |
| Brand | Libman Commercial |