Newstripe 4" Motorcycles Only, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint curbs, parking stops and walls with this 4"h x 43"w MOTORCYCLES ONLY word stencil. Wording is all on one line. Folding bottom overspray panel allows Painting on curbs. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 42-1/4"W x 4"H.
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 10 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 4" Motorcycles Only |
| Color | White |
| Manufacturers Part Number | 10004985 |
| Brand | Newstripe |