Newstripe 48" Federal YIELD, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint parking lots, aisles and traffic areas with this 48"h x 43"w YIELD word stencil. Letters are in the Federal style and measure 9" wide. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 42-3/8"W x 48"H.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Height | 58 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 48" Federal YIELD |
| Color | White |
| Manufacturers Part Number | 10000629 |
| Brand | Newstripe |