Newstripe Accessible Icon Stencil, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Update your Accessible parkingspaces with the contemporary accessible icon. Themodernized version of the traditional handicap symbol is 39"h x 34"w. 1/8" thick PolTough plastic has a LIFETIME WARRANTY Made in the USA. Stencil Image Dimensions are 34"W x 39"H.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Height | 49 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessible Icon Stencil |
| Color | White |
| Manufacturers Part Number | 10004611 |
| Brand | Newstripe |