Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WBB2352227

Global Industrial™ 4 Panel Shipping Crate w/ Lid, 23-1/4"L x 19-1/4"W x 19-1/2"H

Product Description
The Global Industrial's Simple-Lock™ nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock™ crate ships and stores flat, saving money and space. The chamfered 1/4" plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock™ buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.

PROMOTIONAL PRICE
$60.95

was $97.95
Save $37.00 (38%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Height20 in
Inside Length23-1/4 in
Inside Width19-1/4 in
Inside Height19-1/2 in
Stacked Weight Capacity12000 lbs
Weight Capacity300 lbs
Weight20 lbs
Thickness1/4 mil

Product Details

Assembly RequiredYes
ColorBrown
SeriesSimple-Lock™
Fork Entry4-Way
RecyclableYes
StyleCrate with Lid
Capacity5.05 ft³
Pallet IncludedNo
Description4-Panel Hinged Crate
Package Quantity1
Manufacturers Part NumberB2352227
Stack and/or NestStack
BrandGlobal Industrial

Compliance & Certifications

CertificationsISPM 15