Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Studios

Model # :WBB3249988

MPN #: 8000-SET7-Connelly-BlueJay-BK-7960-3-COVR2UB

KFI Studios 4 Person Corner Sofa with Studio Teak Table & Power Outlet, Connelly Blue Jay Fabric

Product Description
Seating:
  • Plywood structure
  • 5" foam seat cushion
  • Weight tested for 400lbs (per seat)
  • Adjustable glides
  • Steel ganging brackets
  • Made in the USA
  • (3) Built in power with power outlet & USB A+C
  • Indoor air quality gold certification
Occasional Table:
  • Base is powder coated steel sheet metal
  • Adjustable plastic glides
  • Tabletops available in high pressure laminate


PRICE
$8,659.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Height36 in
Weight Capacity400 lbs
Weight642 lbs
Seat Width36 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeSoft Seating
Table Top Color FamilyStudio Teak
SeriesConversa
Seat Color FamilyConnelly Blue Jay
MaterialFabric
Frame MaterialPlywood/Foam
Arm TypeFixed
Manufacturers Part Number8000-SET7-Connelly-BlueJay-BK-7960-3-COVR2UB
Back TypeMid Back
Seat MaterialFabric
BrandKFI Studios

Warranty

Warranty12 yr