- Includes 4 Wrenches
- Sizes: 5-3/8, 7-1/4, 11-1/2, 17-1/2"
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
Williams® 4 Piece Adjustable Hook Spanner Wrench Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 3 lbs |
| Size | Various (Set) |
| Opening Size Range | 5-3/8" to 17-1/2" |
| Opening Size | Various (Set) in |
| Set Size Range | 5-3/8" - 17-1/2" |
Product Details
| Type | Spanner Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 4 |
| Color | Black |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWWS-474 |
| Brand | Williams |