- Unique, versatile design allows wrench to be used with or without optional handles
- Tubular wrenches may be used without the handle to quickly run down nuts
- The handle can then be attached to provide maximum turning power for final tightening or to reach otherwise inaccessible fasteners
- A detent on the wrench shaft helps to align locking button with handle hole
- Open end wrench head provides access in tight areas
- Sizes of both SAE and corresponding metric fasteners are shown
Williams® 12 Point Tubular Handle Open End Wrench, 1-7/16" Opening Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/16 |
| Weight | 3 lbs |
| Size | 1-7/16 |
| Opening Size | 1-7/16 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Material | Steel |
| Color | Black |
| Opening Type | Open |
| Manufacturers Part Number | JHW1246TOE |
| Brand | Williams |