- Includes 3 Wrenches
- Sizes: 6-1/4, 8-1/8, 10-3/8"
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
Williams® 3 Piece Adjustable Face Spanner Wrench Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 6-1/4" - 10-3/8" |
Product Details
| Type | Spanner Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 3 |
| Color | Black |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWWS-483 |
| Brand | Williams |