Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3078621

MPN #: 84080H

Gearwrench® 4 Piece Dual Material Wide Scraper Set

Product Description
Since the beginning, the Gearwrench® automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we've built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. Gearwrench® automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That's why they are the first choice for thousands of automotive technicians worldwide.

Features:
  • Includes 4 flat scrapers
  • Dual material handle offers a more comfortable grip and higher performance
  • Oil and solvent resistant handle provides a longer tool life
  • Black oxide coating to resist corrosion
  • Square steel shaft


PRICE
$53.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Width1 , 1/4, 1/2, 1-3/4 in

Product Details

Handle MaterialDual Material
Number of Pieces4
MaterialSteel
DescriptionWide Scraper Set
ColorBlack
BrandGearwrench