Unger ErgoTec® Window Scraper, Green/Black, 4" - SH00C
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® ErgoTec® Scraper is a rugged surface scraper with a comfortable grip and reversible blade. It has a strong 12" handle for extra cleaning power. The reversible carbon steel blade has a razor edge for scraping paint and tape as well as a blunt edge for cement or stucco. This scraper also includes a protective cap for safety. Replace blades when worn or pitted with these compatible blades:
Unger 4" Replacement Blades Carbon Steel, 10 Pack - RB10C (Global #B623409)
Unger 4" Replacement Blades Stainless Steel, 10 Pack - RB100 (Global #B623573)
Unger 4" Replacement Blades Carbon Steel, 10 Pack - RB10C (Global #B623409)
Unger 4" Replacement Blades Stainless Steel, 10 Pack - RB100 (Global #B623573)
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 4 in |
| Depth | 1 in |
| Height | 7-3/4 in |
| Weight | 0.3 lbs |
| Blade Width | 4 in |
| Cleaning Width | 4-1/4 in |
Product Details
| Type | Window Scraper |
| Color | Black |
| For Use With | Unger Telescopic Poles |
| Style | ErgoTec® |
| Material | Plastic/Zinc |
| Description | ErgoTec®Window Scraper |
| Package Quantity | 1 Scraper |
| Manufacturers Part Number | SH00C |
| Brand | Unger |