- Heavy-duty construction for strength and durability
- Set contains: JHWC-80A, JHWC-82A, JHWC-715, and JHWC-718
Williams® 4 Piece Pinch/Roll Bar Set, 16", (2) 18", 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Expected on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16, 18, 24 |
Product Details
| Type | Pinch Bar |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JHWPBS-7 |
| Tip Type | Curved, Tapered Point End |
| Brand | Williams |