Sunlite® 4-Pin Compact Fluorescent Light Bulb, GX10q4 Base, 6500K, 27W, Daylight, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your lighting setup with Sunlite® Plug-In 120V FML 4-Pin Quad Tube Compact Fluorescent Lamp. With 1500 lumens of brightness, this lamp provides plenty of light using just 27 watts of energy, making it a cost-effective lighting solution. Estimated yearly energy cost is a low $3.25 (Based on 3 hours/day use at $0.11/kWh). With an average lamp life of 10,000 hours, this lamp offers reliable and long-lasting performance. 6500K color temperature and daylight color. This quad tube lamp is easy to install and maintain, saving you time and no hassle. Its GX10q4 base ensures compatibility with a variety of installations. Dimensions: 7/8" W x 5-3/4"L
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Base | GX10q4 |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 80 |
| Wattage | 27 W |
| Lamp Code | FML27/65K/6PK |
| Description | FML 4-Pin Quad Tube CFL Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41760-NS |
| Lumens | 1500 |
| Shape | FML |
| Brand | Sunlite |