Sunlite® LED S19 Filament Edison Light Bulb, E26 Base, 6W, 600 Lumens, 27K, Soft White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
These Filament Style S19 shape light bulbs with a medium screw base (E26) are dimmable an energy-efficient, making them an excellent replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 60 watts bulb at a bright 600-lumen output. Long-life LED technology means up to 15,000 hours of reliable service, flicker-free and instant-on at full brightness, unlike compact fluorescent bulbs. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 2700K these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. 90 CRI. Title-20 Compliant.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 90 |
| Beam Angle | 360 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED S19 Filament Style Edison Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41919-NS |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament |
| Lumens | 600 |
| Shape | S19 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL Listed, Energy Star |