Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1878907

MPN #: 03634-SU

Sunlite 03634-SU LU250/MOG 250 Watt High Pressure Sodium Light Bulb, Mogul Base - Pkg Qty 12

Product Description
Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 250 watt high pressure sodium mogul based ED23 bulb offers a light output of 28000 lumens and has an average rated life of 24,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected.

Features:

  • Package Quantity: 12
  • Average Life Hours: 24000
  • Wattage: 250
  • Shape: ED23
  • Lumans: 28000


PRICE
$219.00  Sold in packages of 12 / $18.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width2-3/8 in
Height2-3/8 in
BaseMogul (E39)
Diameter2-3/8 in

Product Details

Bulb Color FamilyClear
Average Life24000 hr
Color Temperature2100 K
CRI24
Wattage250 W
Lamp CodeLU250/MOG
Package Quantity12
Manufacturers Part Number03634-SU
Lumens28000
ShapeED23
BrandSunlite

Compliance & Certifications

ANSI CodeS50