Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB3127964

MPN #: 369440B05

Carlisle® High Grade Looped End Mop w/ ACME Thread Connection, Red - Pkg Qty 12

Product Description
Features:
  • Color-coded Synthetic/ Cotton blend mop with ACME threaded connection, as a part of the OmniFit™ Complete Floor Care Solution
  • Accepts any 3/4" acme threaded handle, allowing for a universal floor care system with our other floor care products


PRICE
$135.00  Sold in packages of 12 / $11.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width6 in
Height3 in
SizeLarge

Product Details

MaterialSynthetic Cotton Blend
Package Quantity12
ColorRed
BrandCarlisle