Pacon® Four-Ply Railroad Board in Ten Assorted Colors, 28" x 22", 100/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Brilliantly colored on both sides. Great for art projects, mats, mounting, block printing, painting, markers, stenciling and posters. Smooth finish on front and back.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 28 in |
| Board Size (W x H) | 28 x 22 in |
Product Details
| Supply Type | Classroom Boards |
| Type | Poster Board |
| Color | Assorted |
| Surface Material | Railroad |
| Theme | School Projects |
| Package Quantity | 100/Pack |
| Description | Four-Ply Railroad Board in Ten Assorted Colors |
| Manufacturers Part Number | 5487 |
| Grade | 9 - 12 |
| Brand | Pacon |