Alegacy S574 - 4 Quart Mixing Bowls 10-3/4" Diameter. Pack of 12.
Write a Review
|
Questions & Answers (0)
Product Description
4 Quart Mixing Bowl, 10-3/4" Diameter, Stainless Steel. Pack of 12
PRICE
$5.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10-3/4 in |
Product Details
| Capacity | 4 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Mixing Bowls,Tough Stainless Steel With A Rolled Edge |
| Series | 500 Series Stainless |
| Manufacturers Part Number | S574 |
| Brand | Alegacy |