Vollrath® Mixing Bowl 45 Qt. - NSF
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-gauge 300 series stainless steel. Precise capacities. Concave bottoms sit flat on countertop. Satin finish interior. Stain and scratch resistant. Proper weighting prevents tipping when in use. Stainless Steel finish. 45 quart capacity.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/2 in |
| Diameter | 25-1/4 in |
Product Details
| Capacity | 45 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Heavy-Duty Stainless Steel Mixing Bowls, 8-1/2 Depth |
| Series | 18/8 Stainless Steel |
| Manufacturers Part Number | 79450 |
| Brand | Vollrath |