Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Recreation Systems

Model # :WBB1368379

MPN #: NB-0415ALRPRF

Low Rise Preferred Series 4 Row Aluminum Bleacher, 15' Long, Double Footboard

Product Description
NRS Low Rise Aluminum Bleacher Series offers portable, low-maintenance, code-compliant bleacher seating. This series features a slim profile that make storage easy, and options for Tip N Roll which make it perfect for indoor use. Bleacher, 4 Row x 15'-0"L, (12" Nominal Seat Planks, 10" Nominal Tread Planks, 10-1/2" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Double Footboards

Features

  • 3, 4, and 5 Row Units
  • 6" Rise/24" Tread
  • 12" Seat Planks
  • 10-1/2" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Double Footboards
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • Chain link guardrail on 5 row units
  • Mud Sills (Wood Sleepers)
  • Rubber Bumpers
  • Tip N Roll (3 and 4 Row Units)
Made in the USA.

PROMOTIONAL PRICE
$4,099.00

was $4839.00
Save $740.00 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width15 ft
Depth7 in
Height2-1/2 ft
Seat Depth12 in
Seat Height12 in
Rise6 in
Seat Board Length15 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesUniversal
FootboardDouble
Tip & RollNo
Number of Seats40
MaterialAluminum
Manufacturers Part NumberNB-0415ALRPRF
With GuardrailNo
Number of Rows4
BrandNational Recreation Systems

Warranty

Warranty5 Years yr