Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WBB2311583

MPN #: TR-0409ALRSTD

Low Rise Standard Series 4 Row Tip N Roll Aluminum Bleacher, 9' Long, Single Footboard

Product Description
NRS Low Rise Aluminum Bleacher Series offers portable, low-maintenance, code-compliant bleacher seating. This series features a slim profile that make storage easy, and options for Tip N Roll which make it perfect for indoor use. Bleacher, 4 Row x 9'-0"L, (12" Nominal Seat Planks, 10" Nominal Tread Planks, 10-1/2" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Single Footboards, Tip N Roll Kit

Features

  • 3, 4, and 5 Row Units
  • 6" Rise/24" Tread
  • 12" Seat Planks
  • 10-1/2" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • Chain link guardrail on 5 row units
  • Mud Sills (Wood Sleepers)
  • Rubber Bumpers
  • Tip N Roll (3 and 4 Row Units)
Made in the USA.

PRICE
$2,829.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2829.00
Buy 3+ units
2689.00Save $140.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 ft
Depth7 in
Height2 ft
Seat Depth10 in
Seat Height12 in
Rise6 in
Seat Board Length9 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesUniversal
FootboardSingle
Number of Seats24
MaterialAluminum
Manufacturers Part NumberTR-0409ALRSTD
With GuardrailNo
Number of Rows4
BrandNational Recreation Systems

Warranty

Warranty5 Years yr

Compliance & Certifications

CertificationsAISC Certified