Metro® MetroMax 4 End-to-End "S" Hook Kit
Write a Review
|
Questions & Answers (0)
Product Description
Save time and money by eliminating adjacent posts and replacing with "S" hooks. 2 "S" hooks are required for each storage level when configuring units in an end-to-end configuration. Kit includes (1) "S" hook and (1) Corner Plug.
PRICE
$6.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Depth | 3/4 in |
| Height | 2-1/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | Hooks |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Tan |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |