Quantum Millenia Shelving S-Hook, Pack Of 4
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Millenia Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.
Quantum MilleniaShelving S-Hook (pack of 4)
Quantum MilleniaShelving S-Hook (pack of 4)
PRICE
$15.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| For Use With | Suitable to be used in wet, humid, or dry environments and applications |
| Finish | Gray |
| Material | Polypropylene |
| Package Quantity | 4 |
| Manufacturers Part Number | QPS-HOOK |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |