- Open wire design provides air flow to safely dry pots, pans, and containers
- Installs over an open MetroMax i frame and center beam (sold separately)
- Can be retrofitted to existing MetroMax i shelves by simply removing the mats and dropping in the stainless drying rack
MetroMax® Stainless Steel Drop-In Rack For 24" x 36" MetroMax®Max 4 Shelf Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-7/16 in |
| Depth | 24-15/16 in |
| Height | 6-3/8 in |
| Weight | 4 lbs |
Product Details
| Type | Drop-In Rack |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | MAX4-DR36S |
| Brand | MetroMax |