- Zinc plated
- Non-marking tread with superior floor protection
- Straight roller bearing in wheel
- Zerked raceway & axle for easy maintenance
- Standard top plate
Colson® 4 Series Swivel Plate Caster 4.04109.459 - Rubber on Polyolefin 4" Dia. 400 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 4 Series Swivel Plate Caster 4.04109.459 - Rubber on Polyolefin 4" Dia. 400 Lb. Cap.
PRICE
$79.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 5-5/8 in |
| Weight Capacity | 400 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 Slotted to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Performa Rubber |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 4 |
| Caster Type | Swivel |
| Caster Rig Material | Carbon Steel |
| Hub Type | 2.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 4.04109.459 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |