- The MetroMax 4 Shelf Adapter Kit allows MetroMax 4 shelves to be mounted securely within SmartWall and SmartWall Life stainless steel wall shelving systems
- Each kit provides the necessary hardware to connect one MetroMax 4 shelf to single or double shelf supports
- Sold as a set for one shelf
MetroMax® 4 Shelf Adapter Kit For SmartWall & SmartWall Life Wall Shelving
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/16 in |
| Depth | 1-7/16 in |
| Height | 2-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Shelf Adapter Kit |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MAX4-SWA-4 |
| Brand | MetroMax |