- Conveniently hold small items
- 9" (229mm) deep
- Built-in storage handles allow easy removal
- Corrosion resistant taupe epoxy finish
- 50 lbs. (23kg) weight capacity Installs flat
- Mounts to a 24" wide MetroMax i storage level frame
- Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf
MetroMax® Wire Basket For Industrial Plastic Shelving, 24" x 16"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 24-5/16 in |
| Height | 12-1/8 in |
| Weight | 10 lbs |
Product Details
| Type | Wire Basket |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | MB2416XE |
| Brand | MetroMax |