Offices To Go™ 4 Shelf Bookcase in Dark Cherry - Executive Modular Furniture
Write a Review
|
Questions & Answers (0)
Product Description
Durable laminate construction features matched edging design for attractive finish. Includes 1 fixed height shelf and 4 adjustable shelves to provide 5 openings for storage space. Easy Assembly. 5 Year Limited Warranty.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 71 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Cherry |
| Color | Dark Cherry |
| Top Color Family | Cherry |
| Number of Shelves | 4 |
| Description | Bookcase 4 Shelf |
| Frame Material | Laminate |
| Manufacturers Part Number | SL71BC-ADC |
| Collection | Offices To Go |
| Top Material | Laminate |
| Brand | Global Furniture Group |