Global™ Bookcase, 5 Shelves - 72"H - Avant Honey - Adaptabilities Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Adaptabilities - 72" High Bookcase - Avant Honey Laminate
Bookcases are offered to either match or coordinate with most Global desk series. All units feature sturdy 36" wide construction and include fixed and adjustable shelves. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Avant Honey Finish. 36"W x 12"D x 72"H Overall.
View the Adaptabilities collection here.
Bookcases are offered to either match or coordinate with most Global desk series. All units feature sturdy 36" wide construction and include fixed and adjustable shelves. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Avant Honey Finish. 36"W x 12"D x 72"H Overall.
View the Adaptabilities collection here.
PRICE
$779.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 72 in |
Product Details
| Assembly Required | No |
| Type | Bookcase |
| Frame Color Family | Avant Honey |
| Color | Avant Honey |
| Top Color Family | Avant Honey |
| Number of Shelves | 5 |
| Description | 72" High Bookcase |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | ABC72-AWH/AWH |
| Collection | Adaptabilities |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards |