MetroMax® 4 Shelf Corner Add-On "S" Hook Kit For Industrial Plastic Shelving
Write a Review
|
Questions & Answers (0)
Product Description
Create a corner configuration with your 4-tier MetroMax i Add-On Unit (sold separately). Includes 4 MetroMax i Intermediate "S" Hooks.
PRICE
$32.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 1-1/2 in |
| Height | 1-3/4 in |
| Weight | 0.6 lbs |
Product Details
| Type | Corner Add-On "S" Hook Kit |
| Material | Steel/Polymer |
| Package Quantity | 1 |
| Color | Silver/Taupe |
| Manufacturers Part Number | MXCNR4 |
| Brand | MetroMax |