Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233054

MPN #: 73524636

Flextur™ 3" Industrial Hook, Black, Pack of 10

Product Description
Flextur™ 3" Industrial Hook delivers exceptional strength and durability for demanding industrial environments. With a 50 lb. capacity, these heavy-duty hooks are ideal for hanging large, heavy tools, hoses, and other shop essentials that standard hooks can't support.

Constructed from industrial-grade steel, each hook integrates seamlessly with Flextur™ 14-gauge metal pegboard and tool board systems, including workstations, wall panels, and mobile tool boards. Designed for flexibility, these hooks can be easily moved or repositioned as your workspace evolves.

Sold in a convenient 10-pack. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Industries Strongest


PRICE
$39.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1/4 in
Height1-1/2 in
Weight Capacity50 lbs
Weight1 lbs

Product Details

FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524636
BrandFlextur

Warranty

Warranty1