Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2256731

Nexel® 4 Shelf, Solid Plastic Shelving Unit, Chrome Posts, 36"W x 18"D x 74"H

Product Description
Nexel® Solid Plastic Shelving Unit - Chrome Posts - 36"W x 18"D x 74"H - 4 Shelf

Solid Plastic Shelf Starter Unit These shelf units are ideal for dry storage. Starter Unit includes 4 posts with leveling feet, 4 solid plastic shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Solid Plastic Shelves include a raised edge to prevent spills and adjust at 1" increments
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Chrome Posts have Limited One Year Warranty
Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters, 4 fully pneumatic casters.

PRICE
$365.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
365.95
Buy 3+ units
349.95Save $16.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Solid
Shelf Capacity300 lbs
ColorTan
ApplicationDry
FinishChrome
Number of Shelves4
MaterialPlastic
Manufacturers Part Number18367CSP
Unit TypeStandard
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF