Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2256618

Nexel® 4 Shelf, Solid Plastic Shelving Unit, Nexelon® Posts, 48"W x 24"D x 74"H

Product Description
Nexel® Solid Plastic Shelving Unit - Blue Epoxy Posts - 48"W x 24"D x 74"H - 4 Shelf

Solid Plastic Shelf Starter Unit These shelf units are ideal for dry storage, freezers and coolers. Starter Unit includes 4 posts with leveling feet, 4 solid plastic shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Solid Plastic Shelves include a raised edge to prevent spills and adjust at 1" increments
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Nexelon® Posts have Limited Lifetime Warranty Against Corrosion
Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters, 4 fully pneumatic casters.

PRICE
$555.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
555.00
Buy 3+ units
529.00Save $26.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Solid
Shelf Capacity300 lbs
ColorTan
ApplicationWet/Dry
FinishNexelon®
Number of Shelves4
MaterialPlastic
Manufacturers Part Number24487NSP
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF