Vestil 4 Shelf, Stainless Steel Shelving, 48"W x 24"D x 74"H, Starter, 18 GA, Brushed Silver
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel shelving provides easy access to stored items from all sides. High-quality stainless steel construction is ideal for the commercial or industrial use. Shelving unit includes set screw adjustable shelves at any location ideal for different height products.
PRICE
$1,669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 74 in |
| Weight Capacity | 2400 lbs |
| Weight | 156 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Solid Deck |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Series | SSS |
| Style | Open Shelving |
| Country of Origin | China |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Manufacturers Part Number | SSS-2448 |
| Unit Type | Stainless Steel Shelving |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |