Features:
- 4 independent reel levels
- Axle brackets are adjustable
- Built of durable powder coated steel
- Bolt together assembly
Weights & Dimensions
| Width | 51-7/8 in |
| Depth | 36-1/2 in |
| Height | 98-1/2 in |
| Weight Capacity | 6000 lbs |
| Weight | 173 lbs |
| Level Weight Capacity | 1500 lbs |
Product Details
| Assembly Required | Yes |
| Color | White/Orange |
| Number of Levels | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RERC-448 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |