Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :WBB3205086

MPN #: PLA9177SB

Plano Molding® 4-Shelf Standard Duty Storage Unit, 23"W x 14"D x 48"H, Black

Product Description
The Plano® 4-Shelf Standard Duty Storage Unit is an ideal shelving solution for a variety of areas in your home or office. Featuring deep shelves with a maximum weight capacity of 50 lbs each, the full shelving unit can easily accommodate up to 200 lbs of total weight. Easy to assemble and made from heavy-duty, impact-resistant plastic, these shelves are built to be durable and long lasting. This four-shelf storage unit is ideal for organizing household items, garages, tools, laundry rooms and much more.

Features:
  • 4-Shelf Unit
  • Standard Duty - Unit Capacity 200 lbs., Shelf Capacity 50 lbs
  • Easy assembly - no tools required
  • Ideal for garage, basement, laundry room and closet
  • Dimensions: 23"W x 14"D x 47-1/2" H
  • Made in the USA


PRICE
$38.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth14 in
Height48 in
Unit Capacity200 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSolid
Shelf Capacity50 lbs
ColorBlack
Number of Shelves4
MaterialPlastic
Manufacturers Part NumberPLA9177SB
BrandPlano Molding

Warranty

Warranty1 Year Limited