Plano Molding® 4-Shelf Extra Heavy Duty Storage Unit, 36"W x 24"D x 64"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Plano® 4-Shelf Extra Heavy Duty Storage Unit is an ideal shelving solution for a variety of areas in your home or office. Featuring extra deep, 24-inch shelves with a maximum weight capacity of 200 lbs each, the full shelving unit can easily accommodate up to 800 lbs of total weight. Easy to assemble and made from heavy-duty, impact-resistant plastic, these shelves are built to be durable and long lasting. The ventilated shelf design allows for consistent airflow to help prevent rust, mold, and mildew. An interlocking feature allows for multiple shelving units to be placed securely next to each other for additional storage. This four-shelf storage unit is ideal for organizing household items, garages, tools, laundry rooms and much more. Made in the USA.
PRICE
$105.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 63-5/8 in |
| Unit Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 200 lbs |
| Color | Black |
| Number of Shelves | 4 |
| Material | Plastic |
| Manufacturers Part Number | PLA962463RS |
| Brand | Plano Molding |
Warranty
| Warranty | 1 Year Limited |